Shop All Combination Wrench Sets
This Product is Discontinued
Tekton
Combination Wrench Set with Pouch, 15-Piece (1/4-1 inch) (Discontinued)
Mfr # WRN03293
Zoro # G8866608
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Wrench Style Combination
- Number of Pieces 15
- Includes 15-pc. combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes roll-up storage pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN03293
- Zoro # G8866608
- UPC # 020209000205
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 13.8" |
Wrench Head Sizes | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Width | 5.5 in. |
Height | 2 in. |
Length | 13.8 in. |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Style | Combination |
Number of Pieces | 15 |
Includes | 15-pc. combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes roll-up storage pouch |
Head Angle | 15 Degrees |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Comb. Wrench Set,1/4-1" 15 pcs. |
Weight | 5.43 lb. |
Description
Comb. Wrench Set,1/4-1 In. 15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.