Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Holder, 15-Piece (1/4-1 in.)
Mfr # 18772
Zoro # G8866529
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Wrench Style Combination
- Number of Pieces 15
- Includes 15-pc. combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes wrench holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18772
- Zoro # G8866529
- UPC # 020209187722
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 13.6" |
Wrench Head Sizes | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Height | 1.9 in. |
Width | 13.4 in. |
Length | 13.6 in. |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Style | Combination |
Number of Pieces | 15 |
Includes | 15-pc. combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes wrench holder |
Head Angle | 15 Degrees |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Comb. Wrench Set,1/4-1" 15 pcs. |
Weight | 5.81 lb. |
Description
The Tekton 18772 Combination Wrench Set, 15-Piece - Holder is a reliable wrench set that provides the right tools for a variety of jobs. It has a combination wrench style with 12 points and a 15-degree offset. The weight of this wrench set is 5.81 lb. This 15-piece wrench set includes 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16". If you are looking for a complete tool kit to handle your home repairs, the Tekton 18772 Combination Wrench Set, 15 Piece - Holder is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 140)
- IRWIN 100' Pro Chalk Reel (1932876)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-038)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (8034D)
- TEKTON Stubby Combination Wrench Set with Holder, 12-Piece (8-19 mm) (WRN01170)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Holder, 50-Piece 1/4-3/4 in., 6-19 mm (WCB92902)
- TEKTON Combination Wrench Set with Pouch, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB94303)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- TEKTON Stubby Combination Wrench Set, 11-Piece 1/4-3/4 in. (WCB90401)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- PROTO SET WR COMB ASD FP STD 15 (POJ1200F-T500)
- Tekton Combination Wrench Sets