Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 9-Piece (42-50 mm)
Mfr # WCB90201
Zoro # G4061599
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCB90201
- Zoro # G4061599
- UPC # 020209059333
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Item | Combination Wrench Set,9-Piece (42-50 m |
Description
The TEKTON 9-pc. Combination Wrench Set is a complete metric set with every size from 42-50 mm. Open end is angled 15° and the box end is designed to grip flat sides of faster heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 9 piece set contains a full range of wrenches from 42mm to 50mm
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •9-pc. combination wrenches: 42, 43, 44, 45, 46, 47, 48, 49, 50 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Mini Needle Nose Pliers (CMHT82299)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1"L (3065AT)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- PACIFIC HANDY CUTTER Tool Pouch, Safety Cutter Holster, Black, Polyester, 0 Pockets (UKH-611)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 50-Piece 1/4-3/4 in., 6-19 mm (WCB94902)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 34-Piece 1/4 - 1 in., 6 - 24 mm (WCB95302)
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- TEKTON Stubby and Standard Length Combination Wrench Set, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB90904)
- WILLIAMS Williams Super Combo Wrench Set, Black, 15 pcs., SAE (WS-1172BSC)
- Tekton Combination Wrench Sets