Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 8-Piece (1-9/16 - 2 in.)
Mfr # WCB90101
Zoro # G4061538
product price: $477.99
/ea
Free Shipping & Returns
$477.99
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
- Brand Tekton
- MFR # WCB90101
- Zoro # G4061538
- UPC # 020209059371
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Item | Combination Wrench Set,8-Piece (1-9/16 |
Description
The TEKTON 8-pc. Combination Wrench Set is a complete inch set with every size from 1-9/16 - 2 in. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 8-piece set contains a full range of wrenches from 1-9/16 inch to 2 inch
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •8-pc. combination wrenches: 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2 in.
Documents & Resources
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
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82587)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- CRAFTSMAN Wrenches, 10mm Short Metric Combination (CMMT44113)
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- TEKTON Combination Wrench Set with Pouch, 34-Piece (1/4-1 in., 6-24 mm) (WCB94302)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 50-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95901)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- TEKTON Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WCB90403)
- GEARWRENCH 10 Piece 12 Point Stubby Combination Metric Wrench Set (81904)
- Tekton Wrenches