Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 38-Piece (1/4 - 1-1/4", 6-24mm)
Mfr # WCB90304
Zoro # G403547833
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 38
- Material Chrome-Plated Steel
- Overall Length in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB90304
- Zoro # G403547833
- UPC # 20209051658
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Overall Length | in. |
Details
Finish | Chrome |
Number of Pieces | 38 |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
The TEKTON 38-pc. Combination Wrench Set is a complete series of every size from 1/4 to 1-1/4 inch and 6 to 24 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- PELICAN Panel Frame Kit for 1400 (1400PF)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (6-24 mm) (WCB94202)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 6 - 24 mm (WCB95202)
- TEKTON Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm) (WCB91601)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- TEKTON Stubby Combination Wrench Set, 11-Piece 1/4-3/4 in. (WCB90401)
- WRIGHT TOOL Open End Wrench 6 Piece Set - Full Polis (740)
- Tekton Combination Wrench Sets