Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 34-Piece (1/4-1 in., 6-24 mm)
Mfr # WCB90302
Zoro # G901928776
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 34
- Material Chrome-Plated Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB90302
- Zoro # G901928776
- UPC # 20209058374
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Finish | Chrome |
Number of Pieces | 34 |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
The TEKTON 34-pc. Combination Wrench Set is a complete inch and metric set with every size from 1/4-1 in. and 6-24 mm. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/8" Drive Socket Set, Metric, 7 pcs (19030)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish (J4749XLQR)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- TEKTON Combination Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB90301)
- TEKTON Stubby Combination Wrench Set with Pouch, 12-Piece (8-19 mm) (WRN01190)
- TEKTON Combination Wrench Set, 11-Piece 1/4 - 3/4 in. (WCB90105)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Combination Wrench Set with Rack, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB91303)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/4 in, 16 Pc (86018)
- Tekton Wrenches