Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 19-Piece (6-24 mm)
Mfr # WCB90205
Zoro # G701928778
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 19
- Color Chrome
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB90205
- Zoro # G701928778
- UPC # 20209058398
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Finish | Chrome |
Number of Pieces | 19 |
Color | Chrome |
Material | Chrome-Plated Steel |
Description
The TEKTON 19-pc. Combination Wrench Set is a complete metric set with every size from 6-24 mm. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Square End M, 12"x3-1/4 (CFE012K)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (53YV73)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- KLEIN TOOLS Chicago Grip, 0.75 to 1-Inch High Strength Cables (1628-18)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- TEKTON Combination Wrench Set, 11-Piece 1/4 - 3/4 in. (WCB90105)
- TEKTON Stubby Combination Wrench Set w/Pouch, 11-Piece 1/4-3/4 in. (WCB94401)
- TEKTON Combination Wrench Set with Holder, 14-Piece (6-19 mm) (WCB92201)
- TEKTON Combination Wrench Set with Pouch, 27-Piece (6-32 mm) (WCB94203)
- TEKTON Stubby and Standard Length Combination Wrench Set, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB90904)
- WRIGHT TOOL Box Wrench 7 Piece Set - 12 Point Modifi (749)
- Tekton Wrenches