Shop All Tool Storage Accessories
This Product is Discontinued
Tekton
Combination Wrench Pouch, 1/4-1" 15 Tool, Woven Polyester Fabric, 15 Pockets (Discontinued)
Mfr # ORG27315
Zoro # G8863561
This Product is Discontinued
Key Features
- Length 26.5 in.
- Width 21.6 in.
- Height 0.2 in.
- Tool Storage Type Included Roll Up Tool Bag
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG27315
- Zoro # G8863561
- UPC # 020209273159
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 26.5 in. |
Width | 21.6 in. |
Height | 0.2 in. |
Length (when rolled) | 14.3 in. |
Height (when rolled) | 4.5 in. |
Width (when rolled) | 2.3 in. |
Details
Item | Combination Wrench Pouch,1/4-1" 15 Tool |
Tool Storage Type Included | Roll Up Tool Bag |
Number of Pieces | 1 |
Features | Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces |
Material | Woven Polyester Fabric |
Number of Pockets | 15 |
Color | Black |
Weight | 0.57 lb. |
Description
This Tekton Woven Polyester Fabric Combination Wrench Pouch is a versatile tool storage accessory. It can store a wide range of tools, from small to large. The black woven polyester fabric pouch has been designed with a roll up feature for easy access and storage. It comes with a 26.5 in. length, 21.6 in. width and 0.2 in height, allowing you to keep your tools organised and secure inside the pouch while keeping them within reach when needed. The bag's open design allows for quick access to its contents while its snap closure ensures that they stay safe inside the pouch until you need them again. When it comes to keeping your tools organised, this Tekton Combination Wrench Pouch is an essential item you cannot do without.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.