Shop All Punch & Chisel Sets
Tekton
Cold Chisel Set, 9-Piece (1/4-1 in.)
Mfr # PNC91001
Zoro # G000618110
product price: $57.00
/ea
$57.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PNC91001
- Zoro # G000618110
- UPC # 20209998014
- Country of Origin United States
- Category Punch & Chisel Sets
Details
Number of Pieces | 9 |
Material | Steel |
Color | Gray |
Description
The TEKTON 9-Piece Cold Chisel Set cuts rusted bolts and rivet heads and cleans burrs and rough edges off cast iron, steel, brass, bronze, copper, and aluminum. They're ideal in spaces too tight for a saw and they won't overheat the area like a torch. This set contains 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, 7/8, and 1 inch cold chisels. Made in USA.
- •Cuts bolts, rods, and rivets, cleans off waste and slag, and shapes cast iron, steel, brass, bronze, copper, and aluminum
- •Forged and machined from premium, high carbon steel
- •Rough ground after forging, a second sharpening after heat treating produces a high-performance cutting edge
- •Individual heat treatment allows the right balance of a hardened edge with a softer striking end
- •Classic natural finish has a dry-touch, rust-preventative coating
- •Made in USA
- •9-pc. cold chisels: 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, 7/8, 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 13/64 (55245)
- WESTWARD Safety Knife, Self-Retracting, Straight, General Purpose, Plastic (22XP80)
- WILLIAMS Williams Mixed Screwdriver Set, 5 pcs (100P-5MD)
- GROZ Brass Striking Hammer, 2.5 lb., 12" (34700)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- TEKTON Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (PNC91003)
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- TEKTON Center Punch Set, 5-Piece (1/4-1/2 in.) (PNC95002)
- TEKTON Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.) (PNC91002)
- DASCO Punch/Chisel Set 5Pc (030)
- Tekton Cutting and Shaping Tools