Shop All Punch & Chisel Sets
Tekton
Center Punch Set, 5-Piece (1/4-1/2 in.)
Mfr # PNC95002
Zoro # G101928781
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PNC95002
- Zoro # G101928781
- UPC # 20209994009
- Country of Origin United States
- Category Punch & Chisel Sets
Details
Number of Pieces | 5 |
Material | Steel |
Color | Gray |
Description
The TEKTON 5-Piece Center Punch Set marks workpieces with dimples, creating exact starting spots for drills that prevent them from wandering. Made from premium, high carbon steel, these punches are able to mark most materials including cast iron, mild steel, brass, bronze, copper, aluminum, wood, plastics, and polymersanything that's softer than the tip itself. This set contains 1/4, 5/16, 3/8, 7/16, and 1/2 inch center punches. Made in USA.
- •Sharp point marks cast iron, mild steel, brass, aluminum, and wood with a dimple, creating an exact starting spot for drill that prevents it from wandering
- •Made from premium, high carbon steel
- •Precisely machined taper and tip meet exacting tolerances
- •Individual heat treatment allows careful control of tip hardness and temper of striking end
- •Classic natural finish has a dry-touch, rust-preventative coating
- •Made in USA
- •5-pc. center punches: 1/4, 5/16, 3/8, 7/16, 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 1/4in RDO 35 | SYOS 25 Collet (PC35.140)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- DIABLO 24-Teeth Circular Saw Blade, Carbide Tip (D0624X)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- TEKTON Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.) (PNC91002)
- TEKTON Punch and Chisel Set, 20-Piece (Center, Solid, Pin, Chisel) (PNC99001)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- TEKTON Alignment Punch Set, 7-Piece 1/8-3/8 in. (PNC96003)
- TEKTON Pin Punch Set, 9-Piece (1/16-3/8 in.) (PNC92001)
- MAYHEW Pin Punch Set, 5-Piece, Steel (62082)
- Tekton Cutting and Shaping Tools