Tekton

Ball Peen Hammer Set, 4-Piece (8, 12, 16, 24 oz.) (Discontinued)


This Product is Discontinued
Shop for all Ball Peen Hammers

Key Features

  • Includes 4-pc. ball pein hammers: 8, 12, 16, 24 oz.
  • Weight 6.03 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Ball Pe" Hammer Set,8 12 16 24 oz. 4pcs.
Includes 4-pc. ball pein hammers: 8, 12, 16, 24 oz.
Weight 6.03 lb.

Description

Ball Pe In. Hammer Set,8 12 16 24 oz. 4pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products