Shop All Hex Key Sets
Tekton
Ball End Hex T-Handle Key Set w/Stand, 11-Piece 5/64-3/8 in.
Mfr # KTX92101
Zoro # G310369788
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese Phosphate
- Nut Driver Handle Color Black
- Number of Pieces 11
- Includes 5/64-3/8 in.
- Features Ball end; Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # KTX92101
- Zoro # G310369788
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Finish | Manganese Phosphate |
Nut Driver Handle Color | Black |
Number of Pieces | 11 |
Includes | 5/64-3/8 in. |
Features | Ball end; Stand |
Item | Hex Key Set |
Material | Alloy steel |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •18 Gauge Steel Stand – Our custom T-handle benchtop stand is designed to guide each key into its slot, making it easy to store and retrieve your tools.
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners.
- •Markings and Finish – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Planter Hoe Handle, 48", Clear, Contractor (66607)
- WESTWARD 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY99)
- KO-KEN Bit TORX T25H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T25H)
- RIDGID Handwheel, Carriage (58462)
- TEKTON 8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set (25192)
- TEKTON 8 Piece Metric Fold-Up Hex Key Set, 25142 (25142)
- TEKTON Flat End Hex L-Key Set with Rack, 6-Piece 7/16-3/4 in. (KLX92101)
- TEKTON Star T-Handle Key Set w/Stand, 13-Piece T6-T50 (KTT92401)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 10-Piece 1.3-10 mm (KLX91212)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 43-Piece 0.050-3/4 in., 1.3-19 mm (KLX99301)
- TENG TOOLS 7 Piece Metric T Handle Hex Key Allen Wrench Driver Set (TTHEX7S)
- Tekton Hex Keys & Hex Key Sets