Shop All Hex Key Sets
Tekton
Ball End Hex T-Handle Key Set, 11-Piece 5/64-3/8 in.
Mfr # KTX90101
Zoro # G510369618
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Driver Handle Color Black
- Finish Manganese Phosphate
- Number of Pieces 11
- Includes 5/64-3/8 in.
- Features Ball end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # KTX90101
- Zoro # G510369618
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Item | Hex Key Set |
Nut Driver Handle Color | Black |
Finish | Manganese Phosphate |
Number of Pieces | 11 |
Includes | 5/64-3/8 in. |
Features | Ball end |
Material | Alloy steel |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP Communications Tool Kit, No. of Pcs. 5 (PIK-659HPT)
- OSG Spiral Point Tap, Plug, 3 (1727501)
- MAYHEW 3/8 Pin Punch, 21302 (21302)
- DRILL AMERICA 1-5/16"-18 HSS Plug Hand Tap (DWTST1-5/16-18P)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 13-Piece 0.050-3/8 in. (KLX91112)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 11-Piece 5/64-3/8 in. (KTX92101)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91312)
- TEKTON Star T-Handle Key Set w/Stand, 13-Piece T6-T50 (KTT92401)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 19-Piece 0.050-3/4 in. (KLX99101)
- TEKTON Ball End Hex L-Key Set w/Holder, 13-Piece 0.050-3/8 in. (KLX91102)
- TEKTON Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91302)
- Tekton Hex Key Sets