Shop All Hex Key Sets
Tekton
Ball End Hex L-Key Set w/Holder, 13-Piece 0.050-3/8 in.
Mfr # KLX91102
Zoro # G510369779
$25.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Manganese phosphate
- Length 9 in
- Features Ball End
- Includes 13 Hex Keys (0.050-3/8 in) and Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # KLX91102
- Zoro # G510369779
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Length | 9 in |
Tip Size | 0.050-3/8 in |
Depth | 2 in |
Container Width | 3.5 in |
Details
Measurement Type | SAE |
Finish | Manganese phosphate |
Features | Ball End |
Includes | 13 Hex Keys (0.050-3/8 in) and Holder |
Handle Material | Steel |
Number of Pieces | 13 |
Color | Black |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
- •Quick Access and Low-Profile Storage – We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way; you can also face the L-keys to the side for a flat, low-profile storage solution
- •13-pc. ball end hex L-key wrenches: 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- •Black hex key holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" 2 Cut Flat Pillar File (39873N)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- TEKTON Ball End Hex L-Key Set w/Holder, 10-Piece 1.3-10 mm (KLX91202)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 10-Piece 1.3-10 mm (KLX91212)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 24-Piece 1.3-19 mm (KLX99201)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- TEKTON Flat End Hex L-Key Set, 9-Piece 11-19 mm (KLX90201)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- Tekton Hex Keys & Hex Key Sets