Shop All Hex Key Sets
Tekton
Ball End Hex L-Key Set w/Holder, 10-Piece 1.3-10 mm
Mfr # KLX91202
Zoro # G010369651
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ball End
- Tip Size 1.3-10 mm
- Length 9.2 in
- Handle Material Steel
- Finish Manganese phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # KLX91202
- Zoro # G010369651
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1.3-10 mm |
Length | 9.2 in |
Depth | 2.1 in |
Container Width | 2.9 in |
Details
Features | Ball End |
Handle Material | Steel |
Finish | Manganese phosphate |
Includes | 10 Hex Keys (1.3-10 mm) and Holder |
Measurement Type | Metric |
Number of Pieces | 10 |
Color | Red |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
- •Quick Access and Low-Profile Storage – We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way; you can also face the L-keys to the side for a flat, low-profile storage solution
- •10-pc. ball end L-key wrenches: 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
- •Red hex key holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (208399)
- MAYHEW 22 ROLLING HEAD PRY BAR (MAY40104)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 3 (6B-0812)
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 15-Piece 1.3-10 mm (KLX91213)
- TEKTON Ball End Hex T-Handle Key Set, 10-Piece 2-10 mm (KTX90201)
- TEKTON Flat End Hex L-Key Set, 9-Piece 11-19 mm (KLX90201)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 21-Piece 5/64-3/8 in., 2-10 mm (KTX92301)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 10-Piece 1.3-10 mm (KLX91212)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 13-Piece 0.050-3/8 in. (KLX91112)
- PROTO 8 Piece SAE Fold-Up Hex Key Set, J4991 (J4991)
- Tekton Hex Keys & Hex Key Sets