Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.)
Mfr # LSQ42103
Zoro # G8860883
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 12", 17", 25"
- Overall Width 1.2"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # LSQ42103
- Zoro # G8860883
- UPC # 020209421031
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12", 17", 25" |
Overall Width | 1.2" |
Details
Features | Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | 3-pc. handled pry bars: 12, 17, 25 in. |
Number of Pieces | 3 |
Handle Material | Polypropylene |
Item | Angled Tip Pry Bar Set,12,17,25" 3pcs. |
Weight | 3.42 lb. |
Description
Angled Tip Pry Bar Set,12,17,25 In. 3pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor Kit (2509-22)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In (51248300)
- KLEIN TOOLS #3 PH Power Drivers 3-1/2" Pk 5 (PH3355)
- VAUGHAN Flat Pry Bar, Rocker-Head, 21 In (45201)
- TEKTON 5/32 Inch Mini Pry Bar Set 2-Piece (LRD90801)
- TEKTON 12 Inch Wrecking Bar (3323)
- TEKTON 5-Tool Pry Bar Wall Hanger (OPW11305)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11303)
- TEKTON 5/32 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD82100)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- WARWOOD TOOL 60 Offset Pinch Bar (15848)
- Tekton Pullers and Separators