Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
Angled End Handled Pry Bar Set w/Wall Hanger, 3-Piece 12, 17, 25 in.
Mfr # LSQ96501
Zoro # G910369850
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Wall hanger
- Material Steel
- Overall Length 12, 17, 25 in
- Includes 12, 17, and 25 in. pry bars; Wall hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # LSQ96501
- Zoro # G910369850
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12, 17, 25 in |
Details
Color | Black |
Features | Wall hanger |
Material | Steel |
Includes | 12, 17, and 25 in. pry bars; Wall hanger |
Number of Pieces | 3 |
Handle Material | Polypropylene |
Item | Pry Bar Set |
Finish | Black Oxide |
Handle Color | Black |
Description
- •Angled Ends – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
- •Steel Striking Caps – The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
- •Strong Bar Stock – The pry bar shaft is made from 3/8 - 1/2 inch (depending on the pry bar length) solid steel that's heat-treated to maintain strength and toughness
- •Durable Handles – The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals; it’s lightly textured to provide your hands extra grip when working
- •Comes with Wall Hanger – The 12 gauge steel wall hanger is designed to securely hold Tekton pry bars so they won't fall off the wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- STEELMAN 7-Spline 5/8" Locking Lug Nut Socket (78544)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92337)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- TEKTON Angled End Handled Pry Bar Set with Wall Hanger, 5-Piece 12, 17, 25, 36, 45 in. (LSQ96504)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11303)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- TEKTON 7-1/2 Inch Flat Pry Bar (3305)
- BOJO TOOLS Pry Bar Tool (ATH-3-NGL)
- Tekton Nail Pullers, Wrecking and Pry Bars