Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
Angled End Handled Pry Bar Set, 5-Piece 12, 17, 25, 36, 45 in.
Mfr # LSQ90505
Zoro # G510369809
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 12", 17", 25", 36", 45"
- Overall Width 1.2 in
- Includes 5-pc. handled pry bars: 12, 17, 25, 36, 45 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # LSQ90505
- Zoro # G510369809
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12", 17", 25", 36", 45" |
Overall Width | 1.2 in |
Details
Features | Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting |
Material | Steel |
Includes | 5-pc. handled pry bars: 12, 17, 25, 36, 45 in. |
Number of Pieces | 5 |
Handle Material | Polypropylene |
Description
- •Angled Ends – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
- •Steel Striking Caps – The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
- •Strong Bar Stock – The pry bar shaft is made from 3/8 - 5/8 inch (depending on the pry bar length) solid steel that's heat-treated to maintain strength and toughness
- •Durable Handles – The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals; it’s lightly textured to provide your hands extra grip when working
- •12 inch pry bar
- •17 inch pry bar
- •25 inch pry bar
- •36 inch pry bar
- •45 inch pry bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Sledge Hammer, 12 lb., 32 In, Fiberglass (J1439G)
- MILWAUKEE TOOL #2 ECX - 4" 1000V Insulated Screwdriver (48-22-2242)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #25 (44495)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 14Lb, 30In (211301)
- TEKTON 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD84100)
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- TEKTON 11 Inch Nail Claw (3310)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- TEKTON 5/32 Inch Mini Pry Bar Set 2-Piece (LRD90801)
- WARWOOD TOOL 12 BPry Bar (27706)
- Tekton Nail Pullers, Wrecking and Pry Bars