Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
Angled End Handled Pry Bar Set, 2-Piece 36, 45 in.
Mfr # LSQ90504
Zoro # G810369790
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 36", 45"
- Overall Width 1.2 in
- Includes 2-pc. handled pry bars: 36, 45 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # LSQ90504
- Zoro # G810369790
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36", 45" |
Overall Width | 1.2 in |
Details
Features | Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting |
Material | Steel |
Includes | 2-pc. handled pry bars: 36, 45 in. |
Number of Pieces | 2 |
Handle Material | Polypropylene |
Description
- •Angled Ends – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
- •Steel Striking Caps – The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
- •5/8 Inch Bar Stock – The pry bar shaft is made from solid steel that's heat-treated to maintain strength and toughness
- •Durable Handles – The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals; it’s lightly textured to provide your hands extra grip when working
- •36 inch pry bar
- •45 inch pry bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- WESTWARD Crow Bar, Non-Sparking, 36 In L (23X838)
- BOSCH 1 Drawer Organizer, 17-1/2"L x 13-1/2"W x 12"H (LST72-OD)
- WESTWARD Hole Saw Set, Bi-Metal, 30 Pcs (12G709)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- TEKTON Angled End Handled Pry Bar Set, 5-Piece 12, 17, 25, 36, 45 in. (LSQ90505)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11303)
- MAYHEW PRY BAR ROLLING HEAD 30" MODIFIED (MY40172)
- Tekton Pullers and Separators