Shop All Slip Joint Pliers
Tekton
Angle Nose Slip Joint Pliers Set, 2-Piece (7, 10 in.)
Mfr # PGA16102
Zoro # G8862161
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.9"
- Handle Type Rounded Non Slip Grip
- Features Angled Teeth, Adjustable Jaw, Wire Shear, Comfortable Handles
- Includes 2-pc. angle nose slip joint pliers: 7, 10 in.
- Weight 0.54 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # PGA16102
- Zoro # G8862161
- UPC # 020209161029
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 6.9" |
Details
Handle Type | Rounded Non Slip Grip |
Features | Angled Teeth, Adjustable Jaw, Wire Shear, Comfortable Handles |
Includes | 2-pc. angle nose slip joint pliers: 7, 10 in. |
Item | Angle Nose Slip Joint Pliers Set,2 pcs. |
Weight | 0.54 lb. |
Description
Angle Nose Slip Joint Pliers Set,2 pcs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY Cutter Glass Straight End Stl (01-115/01ACP)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 15 Pockets, Black, Polyester, 20 Pockets (53JW36)
- URREA Structural Open-End Wrench, 1-5/8" opening dimension. (C910)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 10.0mm (47910)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- WILDE TOOL PLIERS SLIP JOINT FLUSH 8 IN (G263FP.NP/CC)
- Tekton Pliers