Shop All Combination Wrench Sets
Tekton
Angle Head Open End Wrench Set with Holder, 16-Piece (10-27 mm)
Mfr # WAE91202
Zoro # G1174365
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16-pc. angle head wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27 mm ; Includes wrench holder
- Insulated No
- Length 13.2 in.
- Height 2.9 in.
- Weight 5.44 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WAE91202
- Zoro # G1174365
- UPC # 020209022252
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Length | 13.2 in. |
Height | 2.9 in. |
Width | 12.2 in. |
Details
Includes | 16-pc. angle head wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27 mm ; Includes wrench holder |
Insulated | No |
Item | Angle Head Open End Wrench Set,16-Piece |
Weight | 5.44 lb. |
Description
Angle Head Open End Wrench Set,16-Piece, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- QUALTOOL Nutsetter Mag, 1/4" Hex Drv, 2-9/16 (MSHL 3/8)
- CRESCENT 1/2" Drive Flex Handle/Breaker Bar 18" (CRW16N)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5030B)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- TEKTON Stubby Combination Wrench Set with Pouch, 8-Piece (5/16-3/4 in.) (WRN01086)
- TEKTON Combination Wrench Set, 14-Piece (6-19 mm) (WCB90208)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- WESTWARD Combo Wrench Set, Satin, 1/4-1-1/4 in, 17Pc (4PL92)
- Tekton Combination Wrench Sets