Shop All Open End Wrenches
Tekton
Angle Head Open End Wrench Set, 5-Piece 33-50 mm
Mfr # WAE90203
Zoro # G710369678
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric Metric
- Size 33-50 mm
- Includes 5-pc. angle head wrenches: 33-50 mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE90203
- Zoro # G710369678
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 33-50 mm |
Details
Material | Steel |
SAE or Metric | Metric |
Includes | 5-pc. angle head wrenches: 33-50 mm |
Finish | Chrome |
Features | 30°/60° Heads |
Number of Pieces | 5 |
Description
- •UNMATCHED ACCESS: Tekton’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- •OPTIMIZED BEAM POSITION: The wrench beam is shifted out of your way to allow the greatest range of motion.
- •LEAN OUTSIDE JAW: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape.
- •STRONG INSIDE JAW: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress.
- •4140 CHROME MOLY STEEL: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches.
- •PRECISE MANUFACTURING: We use laser cutting and CNC machining to make our wrenches with efficiency and precision. The result is a better fit and lower cost.
- •MADE IN USA: Designed and engineered by Tekton at our Grand Rapids, MI headquarters and made entirely in the USA with USA-made steel.
- •5-pc. angle head wrenches: 33, 36, 41, 46, 50 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Extension, 1/2"X36" (546436)
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set (55469)
- J.W. WINCO GN253-25-1/4X20-12.7-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-12.7-55)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- TEKTON 1-11/16 Inch Angle Head Open End Wrench (WAE83043)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- Tekton Open End Wrenches