Shop All Combination Wrench Sets
Tekton
Angle Head Open End Wrench Set, 4-Piece (24-32 mm)
Mfr # WAE90201
Zoro # G1174444
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 4-pc. angle head wrenches: 24, 27, 30, 32 mm
- Insulated No
- Weight 3.65 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE90201
- Zoro # G1174444
- UPC # 020209022269
- Country of Origin United States
- Category Combination Wrench Sets
Details
Includes | 4-pc. angle head wrenches: 24, 27, 30, 32 mm |
Insulated | No |
Item | Angle Head Open End Wrench Set,4-Piece |
Weight | 3.65 lb. |
Description
Angle Head Open End Wrench Set,4-Piece, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (E-5119)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- GEARWRENCH 1/4" Drive Magnetic Socket Rail Includes 14 Clips (83126)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #54 (C23380)
- TEKTON Combination Wrench Set with Pouch, 27-Piece (6-32 mm) (WCB94203)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Combination Wrench Set with Pouch, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB94303)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 14-Piece 6 - 19 mm (WCB95402)
- MILWAUKEE TOOL 7 pc. SAE Flex Head Combination Wrenche Set (48-22-9429)
- Tekton Combination Wrench Sets