Shop All Combination Wrench Sets
Tekton
Angle Head Open End Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.)
Mfr # WAE90101
Zoro # G1174426
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4-pc. angle head wrenches: 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- Insulated No
- Weight 3.98 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE90101
- Zoro # G1174426
- UPC # 020209021965
- Country of Origin United States
- Category Combination Wrench Sets
Details
Includes | 4-pc. angle head wrenches: 1-1/16, 1-1/8, 1-3/16, 1-1/4 in. |
Insulated | No |
Item | Angle Head Open End Wrench Set,4-Piece |
Weight | 3.98 lb. |
Description
Angle Head Open End Wrench Set,4-Piece, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Masonry Drill Bit, 1/4x8x12in (326007)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- VIM PRODUCTS VIM Tools Torx Plus TP55 3/8 in. Square Drive (TP6P-IP55)
- HUSQVARNA Core Bit, 4" Bit Dia., 10" Drill Depth (DRI8-VAC-4)
- TEKTON Combination Wrench Set with Pouch, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB94301)
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- TEKTON Combination Wrench Set, 27-Piece (6-32 mm) (WCB90204)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95301)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DG03)
- Tekton Combination Wrench Sets