Shop All Open End Wrenches
Tekton
Angle Head Open End Wrench Set, 31-Piece 1/4-2 in.
Mfr # WAE90109
Zoro # G510369830
product price: $859.00
/ea
Free Shipping & Returns
$859.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Steel
- Size 1/4-2 in
- Features 30°/60° Heads
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE90109
- Zoro # G510369830
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1/4-2 in |
Details
SAE or Metric | SAE |
Material | Steel |
Features | 30°/60° Heads |
Finish | Chrome |
Includes | 31-pc. angle head wrenches: 1/4-2 in. |
Number of Pieces | 31 |
Description
- •UNMATCHED ACCESS: Tekton’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- •OPTIMIZED BEAM POSITION: The wrench beam is shifted out of your way to allow the greatest range of motion.
- •LEAN OUTSIDE JAW: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape.
- •STRONG INSIDE JAW: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress.
- •4140 CHROME MOLY STEEL: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches.
- •PRECISE MANUFACTURING: We use laser cutting and CNC machining to make our wrenches with efficiency and precision. The result is a better fit and lower cost.
- •MADE IN USA: Designed and engineered by Tekton at our Grand Rapids, MI headquarters and made entirely in the USA with USA-made steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 21mm (009200021)
- STARRETT Feeler Stock Assortment (S667MA)
- DRILL AMERICA 11/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/32)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-15' 0)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- Tekton Wrenches