Shop All Combination Wrench Sets
Tekton
Angle Head Open End Wrench Set, 22-Piece (6-32 mm)
Mfr # WAE90202
Zoro # G1174338
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 22-pc. angle head wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32 mm
- Insulated No
- Weight 7.52 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WAE90202
- Zoro # G1174338
- UPC # 020209022276
- Country of Origin United States
- Category Combination Wrench Sets
Details
Includes | 22-pc. angle head wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32 mm |
Insulated | No |
Item | Angle Head Open End Wrench Set,22-Piece |
Weight | 7.52 lb. |
Description
The Tekton WAE90202 Angle Head Open End Wrench Set is a 22-piece set of wrenches designed to be versatile and durable. It has angled heads that allow for easy access to hard-to-reach bolts. This 22-piece wrench set features 6 different sizes of open end wrenches. The Tekton WAE90202 Angle Head Open End Wrench Set is the perfect tool for any carpenter or mechanic looking for high quality tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP HHIP 6 X 5 X 4.5" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0007)
- NUPLA Sledge Hammer, Steel Head, Head Wt 4lb (3895401)
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Ticn Coated Alu-Power (37584TC)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 14-Piece 6 - 19 mm (WCB95201)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 11-Piece 1/4 - 3/4 in. (WCB95401)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- TEKTON Stubby Combination Wrench Set with Holder, 12-Piece (8-19 mm) (WRN01170)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 In, 13 Pc (86118)
- Tekton Combination Wrench Sets