Shop All Open End Wrenches
Tekton
Angle Head Open End Wrench Set, 19-Piece 1/4 - 1-1/4 in.
Mfr # WAE90108
Zoro # G310369764
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric SAE
- Size 1/4-1-1/4 in
- Features 30°/60° Heads
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE90108
- Zoro # G310369764
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1/4-1-1/4 in |
Details
Material | Steel |
SAE or Metric | SAE |
Features | 30°/60° Heads |
Finish | Chrome |
Includes | 19-pc. angle head wrenches: 1/4 - 1-1/4 in. |
Number of Pieces | 19 |
Description
- •UNMATCHED ACCESS: Tekton’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- •OPTIMIZED BEAM POSITION: The wrench beam is shifted out of your way to allow the greatest range of motion.
- •LEAN OUTSIDE JAW: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape.
- •STRONG INSIDE JAW: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress.
- •4140 CHROME MOLY STEEL: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches.
- •PRECISE MANUFACTURING: We use laser cutting and CNC machining to make our wrenches with efficiency and precision. The result is a better fit and lower cost.
- •MADE IN USA: Designed and engineered by Tekton at our Grand Rapids, MI headquarters and made entirely in the USA with USA-made steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- PROTO WR ANGLE 3/8 (PO3324)
- WARNER Pole Sander, Lightweight, PK8 (3410496)
- DRILL AMERICA 1/8in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/8)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- TEKTON 1-11/16 Inch Angle Head Open End Wrench (WAE83043)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- Tekton Open End Wrenches