Shop All Open End Wrenches
Tekton
Angle Head Open End Wrench Set, 12-Piece 8-19 mm
Mfr # WAE90205
Zoro # G310369870
product price: $141.00
/ea
Free Shipping & Returns
$141.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric Metric
- Size 8-19 mm
- Includes 12-pc. angle head wrenches: 8-19 mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE90205
- Zoro # G310369870
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 8-19 mm |
Details
Material | Steel |
SAE or Metric | Metric |
Includes | 12-pc. angle head wrenches: 8-19 mm |
Finish | Chrome |
Features | 30°/60° Heads |
Number of Pieces | 12 |
Description
- •UNMATCHED ACCESS: Tekton’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- •OPTIMIZED BEAM POSITION: The wrench beam is shifted out of your way to allow the greatest range of motion.
- •LEAN OUTSIDE JAW: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape.
- •STRONG INSIDE JAW: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress.
- •4140 CHROME MOLY STEEL: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches.
- •PRECISE MANUFACTURING: We use laser cutting and CNC machining to make our wrenches with efficiency and precision. The result is a better fit and lower cost.
- •MADE IN USA: Designed and engineered by Tekton at our Grand Rapids, MI headquarters and made entirely in the USA with USA-made steel.
- •12-pc. angle head wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Straight Router Bit, HW, 1/2 in (811.628.11)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- PROTO 3/8" x 6" Brass Drift Punch (J9638B)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 21 mm Angle Head Open End Wrench (WAE84021)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- TEKTON 9/32 Inch Angle Head Open End Wrench (WAE83007)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- PROTO Open End Wrench, SAE, 23/32" Head Size (J3080)
- Tekton Wrenches