Shop All Open End Wrenches
Tekton
Angle Head Open End Wrench Set, 11-Piece 1/4-3/4 in.
Mfr # WAE90110
Zoro # G710369708
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Steel
- Size 1/4-3/4 in
- Features 30°/60° Heads
- Includes 11-pc. angle head wrenches: 1/4-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE90110
- Zoro # G710369708
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1/4-3/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Features | 30°/60° Heads |
Includes | 11-pc. angle head wrenches: 1/4-3/4 in. |
Finish | Chrome |
Number of Pieces | 11 |
Description
- •UNMATCHED ACCESS: Tekton’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- •OPTIMIZED BEAM POSITION: The wrench beam is shifted out of your way to allow the greatest range of motion.
- •LEAN OUTSIDE JAW: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape.
- •STRONG INSIDE JAW: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress.
- •4140 CHROME MOLY STEEL: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches.
- •PRECISE MANUFACTURING: We use laser cutting and CNC machining to make our wrenches with efficiency and precision. The result is a better fit and lower cost.
- •MADE IN USA: Designed and engineered by Tekton at our Grand Rapids, MI headquarters and made entirely in the USA with USA-made steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #17 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD17L)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #35 (C15910)
- REGAL CUTTING TOOLS 3/8-40 NS Hand Tap H3 4 Flt Bottom (012033AS)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (EA56236)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 4-1/8, 19C (19C)
- Tekton Wrenches