Shop All Hex Keys
Tekton
9/64 Inch Ball End Hex L-Key
Mfr # KLX72141
Zoro # G910369744
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Length 5.2 in
- Features Ball End
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.2 in |
Size | 9/64 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Features | Ball End |
Material | Steel |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8in-24 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-24)
- PRO-GRADE TOOLS Nut Driver, 3/8x3" (55055)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 SBA)
- HHIP 40 Position A Series Quick Change Tool Post (3900-5310)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 6 mm Ball End Hex L-Key (KLX82060)
- TEKTON 3/8 Inch Ball End Hex L-Key (KLX72375)
- TEKTON T50 Star L-Key (KLT22500)
- TEKTON 3/4 Inch Flat End Hex L-Key (KLX12750)
- TEKTON 1.3 mm Ball End Hex L-Key (KLX82013)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- Tekton Hex Keys