Shop All Bit Sockets
Tekton
9/64 in Tip, 1/4 in. Drive, SAE
Mfr # SHB02201
Zoro # G307676684
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type SAE
- Overall Length 0.7 in.
- Tip Size 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB02201
- Zoro # G307676684
- UPC # 20209989548
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Overall Length | 0.7 in. |
Tip Size | 9/64 in |
Details
Measurement Type | SAE |
Description
TEKTON S2 steel bits are pressfit into the socket for a straight, permanent connection that can't loosen over time The 6sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners Its chamfered end easily slides into fasteners, reducing wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330312)
- MIGHTY DEEP 1-5/8 In dia x 3-1/4 In Drill Depth Bi Metal Hole Saw (MDB-526)
- RED DEVIL Blades Cd/2 Scraper (3061)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- TEKTON #3 Tip, Phillips Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB01203)
- TEKTON 3/8 Inch Drive x T55 Long Torx Bit Socket (SHB14455)
- TEKTON T9 Tip, 1/4 in. Drive, Torx (SHB04209)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- TEKTON 3/8 Inch Drive x E5 External Star Socket (SHD12405)
- TEKTON TR55 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27255)
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- Tekton Bit Sockets