9/32 x 11/32 Inch Long Flex 12-Point Ratcheting Box End Wrench
Mfr # WRB36307
Zoro # G610757438
Key Features
- Finish Satin Chrome
- SAE or Metric SAE
- Head Type Flexible
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRB36307
- Zoro # G610757438
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 9/32 x 11/32 in. |
Details
Finish | Satin Chrome |
SAE or Metric | SAE |
Item | Ratcheting Wrench |
Head Type | Flexible |
Description
Each Tekton long ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path, and the longer length offers added reach and increased leverage. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Long Length – The long beam offers extended reach into narrow spots and increased leverage for turning tough fasteners
- •12-point Box End – The box end fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver TR9 Round (05028033001)
- DAYTON Dust Collector, 550 CFM Max Flow, 3/4 hp, 1 Phase (3AA30)
- CLEVELAND Drill Drift 100C Chicago-Latriobe #3 (C53667)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- TEKTON 15 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26415)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- TEKTON 20 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26420)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- TEKTON 23 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23423)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 13mm (1213MRC)
- Tekton Ratcheting Wrenches & Sets