Shop All Ratcheting Wrenches
Tekton
9/16 Inch Reversible Ratcheting Combination Wrench
Mfr # WRN56011
Zoro # G900618234
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 7.5 in.
- Height 0.6 in.
- Width 1.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN56011
- Zoro # G900618234
- UPC # 20209008478
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 7.5 in. |
Height | 0.6 in. |
Width | 1.2 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/32 (C18026)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- WRIGHT TOOL Torque Screwdriver 1/4" Female Hex Torqu (2463)
- MASON Floor Mount Vibration Isolator, 525 lb. (20UZ14)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- TEKTON 10 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23410)
- TEKTON 17 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23417)
- TEKTON 9 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23409)
- TEKTON 8 x 10 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36408)
- KD TOOLS Ratcheting Puller Set 2-Ton/5-Ton (KDT3627)
- Tekton Wrenches