Shop All Combination Wrenches
Tekton
9/16 Inch Combination Wrench
Mfr # 18258
Zoro # G8868513
product price: $10.00
/ea
Sold in multiples of 2 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Includes 9/16 Inch Combination Wrench
- Overall Length 7.6 in.
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18258
- Zoro # G8868513
- UPC # 020209182581
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7.6 in. |
Head Size | 9/16 |
Height | 0.5 in. |
Width | 1.2 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 9/16 Inch Combination Wrench |
Finish | Chrome |
Weight | 0.25 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Description
Combination Wrench 9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 6 lb., 32 In, Rubber/Steel (20630)
- MILWAUKEE TOOL 9 in. 18 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk) (48-01-7188)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T25 (80183)
- OTC MIRROR AND MAGNET SET (OTC4650)
- TEKTON 3/8 Inch Stubby Combination Wrench (18045)
- TEKTON 26 mm Combination Wrench (WCB24026)
- TEKTON 1/2 Inch Combination Wrench (18257)
- TEKTON 1-11/16 Inch Combination Wrench (WCB23043)
- TEKTON 8 mm Combination Wrench (18277)
- TEKTON 50 mm Combination Wrench (WCB24050)
- TEKTON 7/16 Inch Stubby Combination Wrench (18046)
- Tekton Combination Wrenches