Shop All Open End Wrenches
Tekton
9/16 Inch Angle Head Open End Wrench
Mfr # WAE83014
Zoro # G1176359
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Includes 9/16 Inch Angle Head Open End Wrench
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83014
- Zoro # G1176359
- UPC # 020209021828
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 9/16 in |
Overall Length | 6.5 in. |
Length | 6.5 in. |
Handle Width | 0.38 in. |
Width | 1.9 in. |
Height | 0.3 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,9/16" Angle Head |
Includes | 9/16 Inch Angle Head Open End Wrench |
Material | Steel |
SAE or Metric | SAE |
Head Angle | 30/60 Degrees |
Weight | 0.16 lb. |
Handle Thickness | 0.16 in. |
Head 2 Angle | 60° |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,9/16 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- GEARWRENCH 27mm 72-Tooth 12 Point Ratcheting Combination Wrench (9127D)
- KIPP Toggle Clamp Heavy Version Steel, Horizontal Foot, Comp:Orange, M=M16X150 (K0066.2400)
- OLFA OLFA AB50B 9MM Precision SnapOff Blades 50 Pack (5015)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- Tekton Wrenches