Shop All Bit Sockets
Tekton
9/16 in Tip, 1/2 in. Drive, SAE
Mfr # SHB22214
Zoro # G7734205
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type SAE
- Tip Size 9/16 in
- Width 1.10 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB22214
- Zoro # G7734205
- UPC # 020209025222
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 9/16 in |
Width | 1.10 in. |
Length | 2.20 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.68 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/2 Inch Drive x 9/16 Inc |
Weight | 0.38 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 9/16 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-259 Button Handle Adapter, Aluminum (12-259)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- STALWART 3-Tier Power Tool Organizer Shelving (75-TS2005)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- TEKTON T50 Tip, 3/8 in. Drive, Torx (SHB14250)
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Bit Socket (SHB29216)
- TEKTON S3 Tip, Square Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB05203)
- TEKTON TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17250)
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- KO-KEN Bit Socket 17mm Hex 75mm 3/4 Sq. Drive (6012M.75-17)
- Tekton Bit Sockets