Tekton

9 x 11 mm Long Flex Ratcheting Box End Wrench (Discontinued)


This Product is Discontinued
Shop for all Ratcheting Wrenches

Key Features

  • Weight 0.34 lb.
  • Width 0.9 in.
  • Point Style 6-Point
  • Height 0.4 in.
  • Head Sweep 180°
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.9 in.
Height 0.4 in.
Length 11.6 in.

Details

Item Long Flex Ratchet Box End Wrn,9 x 11mm
Weight 0.34 lb.
Point Style 6-Point
Head Sweep 180°

Description

Long Flex Ratchet Box End Wrn,9 x 11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.