Shop All Tool Storage Accessories
Tekton
9-Tool Combination Wrench Holder (Red)
Mfr # 79365-D
Zoro # G8860953
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.8 in.
- Width 5 in.
- Height 1.5 in.
- Weight 0.15 lb.
- Features Store and Go Wrench Keeper,Red,9 Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 79365-D
- Zoro # G8860953
- UPC # 020209793657
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 7.8 in. |
Width | 5 in. |
Height | 1.5 in. |
Details
Item | Store and Go Wrench Keeper,Red,9 Tool |
Weight | 0.15 lb. |
Features | Store and Go Wrench Keeper,Red,9 Tool |
Description
Store and Go Wrench Keeper,Red,9 Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- SG TOOL AID Midi-Weight Slide Hammer Dent Puller (81200)
- MILWAUKEE TOOL 1/4 in. Drive 8mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9034)
- DREMEL Cordless Rotary Tool, 35,000 RPM, 9.98" L (8240-5)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- TEKTON 3/4" Drive Twist Lock Socket Clip Set (OSC03005)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Black) (OSR22210)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Gray) (OSR22310)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR13120)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH13)
- Tekton Tool Storage Accessories