Shop All Hex Key Sets
This Product is Discontinued
Tekton
9 Piece Torx? L-Shape Torx? Key Set, 25291 (Discontinued)
Mfr # 25291
Zoro # G8863397
This Product is Discontinued
Key Features
- Finish black oxide
- Number of Pieces 9
- Measurement Type Torx(R)
- Handle Type L-Shaped
- Length 7.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 25291
- Zoro # G8863397
- UPC # 020209252918
- Country of Origin China
- Category Hex Key Sets
Dimensions
Length | 7.8 in. |
Tip Size | T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Length Family | Long |
Sizes"cluded | T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Details
Finish | black oxide |
Number of Pieces | 9 |
Measurement Type | Torx(R) |
Item | Long Arm Star Key Set,T10-T50 9 pcs. |
Handle Type | L-Shaped |
Includes | 9-pc. long arm star key wrenches: T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Weight | 0.76 lb. |
Material | Steel |
End Shape | Standard |
Description
Long Arm Star Key Set,T10-T50 9 pcs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.