Shop All Hex Key Sets
Tekton
9 Piece SAE Comfortable Parm Grip, Hex Key Set
Mfr # 25132
Zoro # G8860113
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Handle Type Comfortable Parm Grip
- Measurement Type SAE
- Finish black oxide
- Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 25132
- Zoro # G8860113
- UPC # 020209251324
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length | 4.5 in. |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Container Width | 2.2 in |
Container Height | 1 in. |
Details
Number of Pieces | 9 |
Handle Type | Comfortable Parm Grip |
Item | Folding Hex Key Wrn Set,5/64-1/4",9 pcs. |
Measurement Type | SAE |
Finish | black oxide |
Includes | 9-pc. hex key wrenches: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in. |
Weight | 0.28 lb. |
Grip Style | Soft |
Material | Steel |
Key Shape | Folding |
End Shape | Hex |
Description
Folding Hex Key Wrn Set,5/64-1/4 In.,9 pcs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- SUPERIOR ELECTRIC Aftermarket 20 Amp Trigger On-Off Switch (SW77-20)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black (901100400)
- TEKTON Flat End Hex L-Key Set, 9-Piece 11-19 mm (KLX90201)
- TEKTON 8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set (25192)
- TEKTON Ball End Hex L-Key Set w/Holder, 10-Piece 1.3-10 mm (KLX91202)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91312)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- TEKTON Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91302)
- BETA 9 Piece Metric Hex Key Set, 960354 (000960354)
- Tekton Hex Key Sets