Shop All Bit Sockets
Tekton
9 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23209
Zoro # G7734169
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 9 mm
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB23209
- Zoro # G7734169
- UPC # 020209025314
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 9 mm |
Width | 1.00 in. |
Length | 2.20 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.39 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 9 mm |
Weight | 0.19 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- TE-CO Step Block, 1 In, 1 1/8 to 2 1/2 (40103)
- CHICAGO PNEUMATIC Cut-Off Tool High Speed 2-7/8 in. (CP861)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- TEKTON T20 Tip, 1/2 in. Drive, Torx (SHB24220)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 5/16, 1/2 in. Drive (SHB20202)
- TEKTON #1 Tip, Phillips Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB01201)
- TEKTON 3/8 Inch Drive x T25 Long Torx Bit Socket (SHB14425)
- TEKTON 9/64 in Tip, 1/4 in. Drive, SAE (SHB02201)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- Tekton Sockets & Ratchets