Shop All Combination Wrenches
Tekton
9 mm Stubby Combination Wrench
Mfr # 18064
Zoro # G8867518
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Finish Chrome
- Includes 9 mm Stubby Combination Wrench
- Overall Length 3.6 in.
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18064
- Zoro # G8867518
- UPC # 020209003886
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 3.6 in. |
Head Size | 9mm |
Height | 0.3 in. |
Width | 0.7 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Finish | Chrome |
Includes | 9 mm Stubby Combination Wrench |
Number of Points | 12 |
Weight | 0.05 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Stubby Combination Wrench 9mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Patchers Utility Pat (4045)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap (T/AB10X1.5)
- DRILL AMERICA 1"-16 Carbon Steel Hex Die (DWTSH1-16)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- TEKTON 7 mm Combination Wrench (18276)
- TEKTON 13/16 Inch Combination Wrench (18263)
- TEKTON 11/32 Inch Combination Wrench (18254)
- TEKTON 26 mm Combination Wrench (WCB24026)
- TEKTON 40 mm Combination Wrench (WCB24040)
- TEKTON 11 mm Stubby Combination Wrench (18066)
- Tekton Combination Wrenches