Shop All Hex Keys
Tekton
9 mm Short Arm Ball End Hex L-Key
Mfr # KLX87090
Zoro # G610369730
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Ball end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 9 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Item | L-Key |
Handle Color | Black |
Features | Ball end |
Description
- •Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
- •High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12 Carbon Steel Screw Extractor (DEWEZ12)
- CRESCENT NICHOLSON 10" Flat Double Cut Second File - Boxed (03698NN)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- TEKTON 3/4 Inch Flat End Hex L-Key (KLX12750)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 7 mm Ball End Hex L-Key (KLX82070)
- TEKTON T45 Star T-Handle Key (KTT32450)
- TEKTON 1/8 Inch Ball End Hex L-Key (KLX72125)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/4" Tip Size, 6 13/16 in Long, 15/32 in Short (19216)
- Tekton Hex Keys & Hex Key Sets