Shop All Combination Wrenches
Tekton
9 mm Combination Wrench
Mfr # 18278
Zoro # G8869557
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length 6.1 in.
- Number of Points 12
- Includes 9 mm Combination Wrench
- Head Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18278
- Zoro # G8869557
- UPC # 020209182789
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6.1 in. |
Head Size | 9mm |
Width | 0.8 in. |
Height | 0.4 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 9 mm Combination Wrench |
Finish | Chrome |
Weight | 0.1 lb. |
Point Style | 12-Point |
Measurement Type | SAE |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 9mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442274)
- QEP NOTCHED TROWEL STL 4""L (10115Q)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- TEKTON 1-5/8 Inch Combination Wrench (WCB23041)
- TEKTON 11 mm Stubby Combination Wrench (18066)
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- TEKTON 15 mm Combination Wrench (18285)
- TEKTON 1/2 Inch Stubby Combination Wrench (18047)
- TEKTON 12 mm Stubby Combination Wrench (18067)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A197)
- Tekton Combination Wrenches