Shop All Locking Clamps
This Product is Discontinued
Tekton
9 Inch Welding Clamp (Discontinued)
Mfr # 3850
Zoro # G8870622
This Product is Discontinued
Key Features
- Max. Opening 9"
- Overall Length 9"
- Size 9"
- Material Steel
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 3850
- Zoro # G8870622
- UPC # 020209038505
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 9" |
Size | 9" |
Overall Clamp Length | 9" |
Width | 3.5 in. |
Height | 2.9 in. |
Length | 9 in. |
Details
Max. Opening | 9" |
Material | Steel |
Finish | Chrome plated |
Features | One-Handed Grip And Release Action Speeds Up Work; Precise Tips Reach Into Tight Spaces Or Hold Small Parts; Easy To Operate, Even With Gloves On; Knurled Thumbscrew Sets Jaw Capacity |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Welding Clamp |
Locking Mechanism | One Handed Release |
Item | Welding Clamp 9" |
Weight | 1.28 lb. |
Description
Welding Clamp 9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.