Shop All Tool Storage Accessories
This Product is Discontinued
Tekton
9-1/2 Inch Rectangle Magnetic Parts Tray (Discontinued)
Mfr # 1903
Zoro # G8867737
This Product is Discontinued
Key Features
- Length 9.5 in.
- Width 5.5 in.
- Height 1.5 in.
- Tool Storage Type Included Magnetic Tool Tray
- Length (In.) 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 1903
- Zoro # G8867737
- UPC # 020209019030
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 9.5 in. |
Width | 5.5 in. |
Height | 1.5 in. |
Length (In.) | 9-1/2" |
Width (In.) | 5-1/2" |
Details
Item | Rectangle Magnetic Parts Tray |
Tool Storage Type Included | Magnetic Tool Tray |
Features | Keeps Nuts and Bolts, Parts and Small Tools Within Reach of Work Area; Helps Prevent Lost or Misplaced Parts, Fasteners and Tools |
Material | Stainless Steel |
Weight | 1.45 lb. |
Description
Rectangle Magnetic Parts Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.