Shop All Linemans Pliers
Tekton
9-1/2 Inch Lineman's Pliers
Mfr # PGF30009
Zoro # G1175948
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Gap 0.04 in.
- Teeth (Lower Jaw) 0.8 in.
- Grip Length 5.3 in.
- Width 2.2 in.
- Weight 1.12 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PGF30009
- Zoro # G1175948
- UPC # 020209007488
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Dimensions
Grip Length | 5.3 in. |
Width | 2.2 in. |
Handle Length | 7.5 in. |
Head Length | 1.8 in. |
Length | 9.3 in. |
Head Width | 1.3 in. |
Details
Item | Lineman's Pliers,9-1/2" |
Jaw Gap | 0.04 in. |
Teeth (Lower Jaw) | 0.8 in. |
Weight | 1.12 lb. |
Teeth (Upper Jaw) | 0.4 in. |
Head Thickness | 0.6 in. |
Description
Lineman's Pliers,9-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 21mm 6 Point 110mm 1/2 Sq. Drive (4300M-21(L110))
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad® Oil Gauging Tape (C1290SF590N)
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel (K0116.1061X15)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- DEWALT Linesman Compnd Pliers (DWHT70276)
- ECLIPSE 9 1/2 in Linemans Plier, Chrome Vanadium (902-307)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 11 240 SBA)
- SURTEK Professional Linesman Pliers 9 (979)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- IDEAL 9 3/4 in Linemans Plier, Steel (30-9430)
- KLEIN TOOLS 8 11/16 in Linemans Plier, Steel (D201-8NE)
- Tekton Pliers