Shop All Ratcheting Wrenches
Tekton
8 x 10 mm Long Flex Ratcheting Box End Wrench
Mfr # WRN77103
Zoro # G8862423
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Style 6-Point
- Weight 0.2 lb.
- Width 0.8 in.
- Length 9.3 in.
- Height 0.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN77103
- Zoro # G8862423
- UPC # 020209005729
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Width | 0.8 in. |
Length | 9.3 in. |
Height | 0.3 in. |
Details
Item | Long Flex Ratchet Box End Wrn 8mmx10mm |
Point Style | 6-Point |
Weight | 0.2 lb. |
Head Sweep | 180° |
Description
Long Flex Ratchet Box End Wrn 8mmx10mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 6 Insert Bit x 1 (125T06A)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-55-5PK)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.52 UD21 (TCMT 21.52-ZX3 UD21)
- BLADE BANK Blade Bank®, Yellow, 1/Each (KN144)
- TEKTON 7/8 Inch Reversible Ratcheting Combination Wrench (WRN56016)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- TEKTON 6 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23406)
- TEKTON 16 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26416)
- TEKTON 23 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23423)
- TEKTON 6 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26406)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- Tekton Wrenches