Shop All Tool Storage Accessories
Tekton
8-Tool Screwdriver Holder
Mfr # ODH11102
Zoro # G105300019
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.9 inch
- Material Plastic
- Features Screwdriver Holder
- Overall Width 2.4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ODH11102
- Zoro # G105300019
- UPC # 20209991589
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 8.9 inch |
Overall Width | 2.4 inch |
Details
Item | Screwdriver Holder |
Material | Plastic |
Features | Screwdriver Holder |
Description
8-Tool Screwdriver Holder. Flexible poly construction is fuel and solvent resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB 5X Watchmakers Loupe (81-41-72)
- OTC 3/4 in Drive, 2-3/38" 6 pt SAE Socket, 6 Points (1902)
- DRILL AMERICA m33x3.5 HSS Plug Tap and 29.50mm HSS 1/2" Shank Drill Bit (POUM33X3.5)
- BESSEY Spring Clamp, Steel, 2" (XM5)
- TEKTON 27-Tool Combination Wrench Wall Hanger Red (OWH11227)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Socket Rail and Tray Set 196-Tool (OST97902)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Red) (ORG29215)
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- TEKTON 40-Tool Modular Slotted Organizer Set, Black (OTM92140)
- TEKTON 11-Tool Combination Wrench Organizer Rack (Black) (OWP12111)
- MILWAUKEE TOOL PACKOUT Large Wall Plate (48-22-8487)
- Tekton Tool Storage Accessories