Shop All Hex Key Sets
Tekton
8 Piece Metric Fold-Up Hex Key Set, 25142
Mfr # 25142
Zoro # G8862478
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 8
- Finish black oxide
- Handle Type Comfortable Parm Grip
- Includes 8-pc. hex key wrenches: 1.5, 2, 2.5, 3, 4, 5, 6, 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 25142
- Zoro # G8862478
- UPC # 020209251423
- Country of Origin China
- Category Hex Key Sets
Dimensions
Length | 4.5 in. |
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Container Height | 1 in. |
Container Width | 2.2 in |
Details
Measurement Type | Metric |
Number of Pieces | 8 |
Finish | black oxide |
Handle Type | Comfortable Parm Grip |
Item | Fold" g Hex Key Wrench Set,15-8mm 8 pcs. |
Includes | 8-pc. hex key wrenches: 1.5, 2, 2.5, 3, 4, 5, 6, 8 mm |
Weight | 0.32 lb. |
Material | Steel |
Grip Style | Soft |
End Shape | Hex |
Key Shape | Folding |
Description
Fold In. g Hex Key Wrench Set,15-8mm 8 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SAW SAB BLADE 5PC SET-32TEETH PER INCH (AO5SAWR)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. (63134999021)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 24-Piece 1.3-19 mm (KLX99201)
- TEKTON Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91302)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 19-Piece 0.050-3/4 in. (KLX99101)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- TEKTON Ball End Hex L-Key Set w/Holder, 13-Piece 0.050-3/8 in. (KLX91102)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 10-Piece 2-10 mm (KTX92201)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- Tekton Hex Key Sets